Beli alat press pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ohm Electric General-Purpose Type Cable Clamp Capcom Oa Seriesatribut:
- Material: Body: soft polyvinyl chloride, Threaded portion: polycarbonate (UL94V-2), Lock nut: Nylon 66 (UL94V-2), Screw, press nut: iron (trivalent chromate plating)
- Color: Black
- Ambient Temperature (°C): -25 to +70
- Ojiden Foot Switch SM2 SeriesDeskripsi:Usage:Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.atribut:
- Specification: Center hinge type
- Material: Aluminium Die Casting
- Weight (kg): 1.0
- Form: Industrial rain proof type
- Protection Structure: IP54
- Rating: 6A-250VAC
- Contact Arrangement: 1c
- Withstand Voltage: AC2000V/ 1 minute
- Operating Characteristics: Momentary
- Operating Force: 30N(3.1kgf)
- Code Attached: a 1.25 mm2 3 core 1.5 m
- Contact Resistance (miliΩ): 15 or less
- Built-in Switch: Microswitch Z type
- Insulation Resistance (MΩ): 100 or more (DC500V megger)
- Fuji Special Union Teeatribut:
- Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
- Usable Fluids: Oil, Steam and Water
- Fluid Temperature: -20 to 150degrees
- Usage Pressure: 15MPa
- Freshgen Automatic Voltage Regulator (AVR)Deskripsi:Merupakan alat otomotis untuk pengantar arus listrik pada alternator dan merupakan alat pengontrol untuk pengamanan pada control genset.
- Kenmaster Mesin Press Hidrolikatribut:
- Size: 50ton
- HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
- Ojiden Footswitch SM2C SeriesDeskripsi:Usage:Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.atribut:
- Specification: Central hinge type / with protective cover
- Material: Aluminium Die-Cast
- Weight (kg): 1.3
- Form: Industrial rain proof type
- Protection Structure: IP54
- Rating: 6A-250VAC
- Contact Arrangement: 1c
- Operating Characteristics: Momentary
- Operating Force: 30N(3.1kgf)
- Code Attached: 1.25mm2 3 core 1.5m
- Built-in Switch: Microswitch Z type
- monotaro F Clamps (Klem F)Deskripsi:Produk ini juga sering disebut dengan Clamp Fatribut:
- Overall Length (mm): about 357
- Maximum Openings (mm): 300
- Jaw Depth (mm): Approx. 80
- Material: # 45 Carbon Steel (Forged)
- Dimensions a (mm): 15.7
- Dimensions b (mm): 7.7
- Weight (g): about 630
- Ojiden Ofl Basic Series Foot Switchatribut:
- Material: Aluminium Die-Cast
- Contact: 1c
- Number in Series: Single
- Operating Characteristics: Momentary
- Electrical Rating: 6A-250VAC
- Included VCTF Cord: 1.25mm2 3 pins 1m
- Specification: Rear hinge
- Ohm Electric Joyboxatribut:
- Material (Terminal): Terminal screw: Iron (trivalent chromate plating) Terminal metal fittings: Brass (nickel plating)
- Material (Seal): Polypropylene (flame retardant grade UL94HB)
- Material (Bush): NBR
- Material (main body): Nylon 66 (flame retardant grade UL94V-16)
- Type: Oil Resistance
- Material (screw part): Stainless
- Operating Ambient Temperature (°C): -25 - 80
- JTC Manual Hydraulic Press (Mesin Press Hidrolik)atribut:
- Capacity: 15 Ton
- American Tool Hydraulic Shop Pressatribut:
- Capacity: 20Ton
- HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)atribut:
- Maximum Pressure (kg/cm²): 9.5
- Ohm Electric CapconDeskripsi:-Only necessary to cut the capcon according to the wire to be used.-1 piece correspondence to a wide range of wire diameter.-Lock nut is not supplied with the product. If necessary, please use commercially available piping nut CTC19 for thin steel. -To the cable drawing part of various electric wiring equipment.atribut:
- Color: Black
- Compatible Wire Diameter: phi6.0 to 12 (mm)
- Mounting Hole Diameter: phi21.0mm
- Mounting Screw: CTG16 (G1/2)
- Compatible Plate Thickness: 4.0mm or less
- Working Ambient Temperature: -25 to +70degree C
- Main Body Materials: Soft Polyvinyl Chloride
- Lock Nut Materials: Nylon 66 (UL94V-2)
- Screws, Press Nuts Materials: Iron (trivalent chromate plating)
- Threaded Portion Materials: Polycarbonate (UL94V-2) (OA-S1 is soft PVC, internal reinforced ABS)
- Ojiden Foot Switch S3 & M3 Series (for Small Devices)Deskripsi:The S3 & M3 series is made of Aluminium alloy die casting, it is a high-reliability, high-grade foot switch for small equipment. The pedal part is wide and low, Ideal for long work. By combining the characteristics and functions of the built-in switch, it can be used for a wide range of applications.Useable: Medical equipment, electronic equipment, consumer equipment, sewing equipment, educational equipment, various electric equipment, other industrial equipment etc.atribut:
- Form: Small device type
- Operating Characteristics: Momentary
- Built-in Switch: Micro switchV type
- Material: Aluminium die cast
- Rating: 6A-250VAC
- Contact Arrangement: 1c
- Code Attached: 0.75mm² 3 cores 1m
- Operating Force: 10N (1kgf)
- TRUSCO Number: 325-9099
Daftar Harga alat press pipa Terbaru November 2026
| Ohm Electric General-Purpose Type Cable Clamp Capcom Oa Series | Rp31.900 |
| Ojiden Foot Switch SM2 Series | Rp1.799.900 |
| Fuji Special Union Tee | Rp279.900 |
| MAXPOWER Ratcheting F-Clamp | Rp489.900 |
| Freshgen Automatic Voltage Regulator (AVR) | Rp1.599.900 |
| Kenmaster Mesin Press Hidrolik | Rp15.999.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala | Rp8.599.900 |
| Ojiden Footswitch SM2C Series | Rp2.099.900 |
| monotaro F Clamps (Klem F) | Rp259.900 |
| SMC Insert Fitting Pneumatic (Sambungan Pneumatik) | Rp31.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)























































































































































/P102045367-1.jpg)


/P101001145-1.jpg)
/muP102081822-2.jpg)


/P101536330-1.jpg)


/P102555325-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Kunci%20Keran%20Putar/2zP102128107-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)